Zoro Homepage

Disposable CarryOut Food Container, PK100

  • Mfr # EMPTUBP165-W

  • Zoro # G012221063


product price: $83.49
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Capacity
165 oz
Number of Compartments
1
Microwave Safe
Yes
Closure Type
No Lid
SFI Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMPTUBP165-W
Zoro #
G012221063
UPC #
820524019322
Country of Origin
China

Details

Capacity
165 oz
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Carry-Out Food Container
Closure Type
No Lid
SFI Certified
No
FSC Certified
No
Bio-Based
Yes
Compostable
Not Compostable
Includes Lid
No
BPI Certified
No
Container Style
Tub
Coating or Lining
Untreated
Maximum Temperature
200 Degrees F
USDA Certified Bio-based Products
No
Specific Material
Paper
Recyclable
Yes

Description

Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity 165 oz, Closure Type No Lid, Coating or Lining Untreated, Color White, Compostable Not Compostable, Container Style Tub, Depth Not Applicable, Diameter 6 7/16 in, FSC Certified No, Height 8 1/8 in, Includes Lid No, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Uncoated Paper Tub, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Paper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.