Shop KARAT

Food Bucket with Lid, 85 oz, 7.36 in. Dai x 6 in.h, White, Paper, 180PK

  • Mfr # C-FB85W_BUNDLE

  • Zoro # G212884853


product price:  $105.99
/pk 180, $0.59/ea
Free Shipping & Returns

Key Features

Type
Bucket/Lid Combo
Capacity
85 oz
Material
Paper; PE Lining
Color
White
Number of Compartments
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-FB85W_BUNDLE
Zoro #
G212884853
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
7.36 in
Height
6 in

Details

Type
Bucket/Lid Combo
Capacity
85 oz
Material
Paper; PE Lining
Color
White
Number of Compartments
1
Microwave Safe
No
Container Shape
Round
Item
Takeout Food Containers
Vented (Yes/No)
Yes
Bio Based
No
Bpi Certified
No
Recyclable
No
Container Lid
Lid
Closure Type
Lid
Coating or Lining
PE lining
Compostable
No
SFI Certified
No
Hinged Lid
No
Container Style
Bucket/Lid Combo
FSC Certified
No
Features
Grease-resistant
Interior Volume Capacity
85 oz
Item Weight
Standard
Pattern
Solid
Freezer Safe
No
Lid Type
Lid
Storage Container Style
Bucket

Description

Karat Food Bucket Bundles are great for storing family sized meals. Included matching lids are flat paper lids. The lids fit in the groove on top of the bucket which makes it perfect for storage and being on-the-go. Made with PE lining which makes it great for greasy food to go such as popcorn, fried chicken and even pastries!


  • PE lining.
  • High resistance to greasy food or oil.
  • Family size.
  • Paper to-go container with lids.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.