Shop All Disposable Gloves
Empress
Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK
Mfr # 4004
Zoro # G510887624
Sold in multiples of 10 for $192.50
$192.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Empress
- MFR # 4004
- Zoro # G510887624
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
Empress Gloves offer a variety of hand protection solutions for you, your customers, and employees. With an emphasis on tactile precision and gloves to avoid allergy risks, Empress Golves are sure to have an economical, but high quality, option for you. Gloves are available in powdered or powder free in small, medium, large or extra large. This product can be used as an equivalent to or a substitute for the following products: EVPFXL4004, GL6040. Category: Safety & Security; Subcategory 2: Personal Protective Equipment PPE; Subcategory 3: Hand Protection/Gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black / White (VST-221-BLACK/WHITE)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, XL (10), 100 PK (2850/XL)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL, 900 PK (55084CT)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 11 mil Palm Thickness, Latex, Powder-Free, M, 50 PK (5049M)
- ANSELL 93-243, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 100 PK (93-243)
- ANSELL L56, Latex Disposable Gloves, 3.9 mil Palm Thickness, Latex, Powder-Free, S, 100 PK (L561)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK (304340184)
- ANSELL FreeForm, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (FFS-700-S)
- ANSELL MidKnight, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (MK-296)
- Empress Gloves & Hand Protection