This item is Discontinued.

Empress WypAll X80 Cloths Blue 11.1" x 16.8" BRAG Box 41041

WypAll X80 Cloths Blue 11.1" x 16.8" BRAG Box (Discontinued)

  • Mfr # 41041
  • Zoro # G111182128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41041
Zoro #
G111182128
UPC #
-
Country of Origin
China

Description

WypAll X80 Cloths are blue industrial cleaning cloths measuring 11.1 by 16.8 inches. Made from soft pulp fibers bonded to a polypropylene base, they offer high absorbency and durability. The HydroKnit fast-absorbing material and reinforced construction provide strength when wet or dry, suitable for scrubbing, wiping metal shavings, grease, oil, grime, and solvents. These reusable cloths, available in a pack of 160, serve as a safer alternative to laundered shop towels, reducing chemical contamination risks. Ideal for heavy-duty machine and part wiping, surface prepping, and cleaning rough surfaces in industrial and manufacturing settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.