Zoro Homepage

4 in. MILL BASTARD FILE

  • Mfr # EM4MB

  • Zoro # G310908437


product price: $7.89
/ea
Sold in multiples of 12 for $94.68

Key Features

Profile Shape
Rectangular
Length
4 in
Blade Material
Chromium alloy steel
Width
0.43 in
Handle Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM4MB
Zoro #
G310908437
UPC #
43099200418
Country of Origin
Portugal

Dimensions

Length
4 in
Width
0.43 in

Details

Profile Shape
Rectangular
Blade Material
Chromium alloy steel
Handle Color
Gray

Description

Mill File. Bastard Cut Coarseness. Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use. Single cut, both edges cut. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.