
100 ft L Lightweight Hose W/ Spray Nozzle, Polyethylene Tube, Green
Mfr # 1535-100-1
Zoro # G610901329
product price: $50.19
/eaKey Features
Hose Length
100 ft
Hose Tube Material
Polyethylene
Kink Resistant
Yes
Features
Expandable
For Media Type
Outdoors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1535-100-1
Zoro #
G610901329
UPC #
72358153516
Country of Origin
China
Dimensions
Hose Length
100 ft
Details
Hose Tube Material
Polyethylene
Hose Color
Green
Item
Lightweight Hose W/ Spray Nozzle
Kink Resistant
Yes
Features
Expandable
For Media Type
Outdoors
Description
The EMSCO 100ft Expandable Hose is the perfect solution for any home owner or landscape professional, and even for apartment living! The perfect balance between durability and lightweight use, our 50 foot and 100 foot hoses can handle all of your gardening and landscaping needs. Unlike traditional garden hoses, which are bulky and hard to store, our expandable hoses are light and easy to use. They are easy to store by coiling the light hose into one of our storage solutions. Any gardener can quickly and easily expand the hose to use immediately wherever you need it. The hose is available in either 50 foot or 100 foot lengths so you can choose the option that fits your life perfectly. Stop hauling around a bulky garden hose that is impossible to recoil correctly! Switch to an expandable garden hose- your curb appeal with thank you. Our hoses are exceptionally durable. Sturdily constructed out of multiple layers of synthetic rubber, so our durable hoses wont tear or snag. Unlike inferior imitations that are made of only a single layer of rubber and rupture easily, our durable hose will last through many seasons. Best of all, it wont kink - making it the ideal garden hose for frustration-free yard and garden management. It recoils easily after use to make cleaning up a breeze. The EMSCO expandable hose comes with a spray nozzle attached to a flexible body of synthetic rubber. With a simple compression handle and various spray settings, you can adapt the hose to a variety of uses without fussing with multiple attachments. Offering the best value along with superior durability, the EMSCO lightweight hose is a great choice for a convenient, sturdy, all-purpose hose that will last you through many seasons, stores convenient in tight spaces, and handles everything from tiny flower boxes to major landscaping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.