Zoro Homepage

100 ft L Lightweight Hose W/ Spray Nozzle, Polyethylene  Tube, Red

  • Mfr # 1545-100-1

  • Zoro # G810901341


product price: $60.75
/ea

Key Features

Hose Length
100 ft
Hose Tube Material
Polyethylene 
Kink Resistant
Yes
Features
Commercial Use; Expandable
For Media Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1545-100-1
Zoro #
G810901341
UPC #
72358154513
Country of Origin
China

Dimensions

Hose Length
100 ft

Details

Hose Tube Material
Polyethylene 
Hose Color
Red
Item
Lightweight Hose W/ Spray Nozzle
Kink Resistant
Yes
Features
Commercial Use; Expandable
For Media Type
Water

Description

The EMSCO 100ft Commercial Grade Expandable Hose is the perfect solution for any home owner or landscape professional! The perfect balance between durability and lightweight use, our 100 foot expanding hose can handle all of your gardening and landscaping needs. Unlike traditional garden hoses, which are bulky and hard to store, our expandable hoses are light, compact and easy to use. They are easy to store by coiling the light hose into one of our storage solutions. Any gardener can quickly and easily expand the hose to use immediately wherever you need it just by turning on your spigot. Stop hauling around a bulky garden hose that is impossible to recoil correctly! Switch to an expandable garden hose. Our hoses are exceptionally durable. Sturdily constructed out of multiple layers of synthetic rubber, so our durable hoses wont tear or snag. Unlike inferior imitations that are made of only a single layer of rubber and rupture easily, our durable hose will last through many seasons, even when left out in harsh weather. The exterior is made with thick 5000x5000 fabric that protects the ultra heavy-duty inner latex pipe efficiently. Best of all, it wont kink - EVER - making it the ideal garden hose for frustration-free yard and garden management. Even when it knots from traveling, site to site, you dont have to waste time straightening it out. It recoils quickly so you can move on to the next job fast. The EMSCO Commercial Grade Expandable Hose comes with a spray nozzle attached. With a simple, sturdy compression handle and various spray settings, you can adapt the hose to a variety of uses without fussing with multiple attachments. If youd rather use your own attachment, just unscrew it from the heavy-duty brass fittings. They even have their own shutoff valve included for convenience. Offering the best value along with superior durability, the EMSCO Commercial Grade lightweight hose is a great choice for a convenient, sturdy, all-purpose hose that will last you through many seasons, stores convenient in tight spaces, and handles everything from tiny flower boxes to major landscaping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.