Shop EMSCO GROUP
See all product information
Create Account
38in Low Profile Trough Planter, Bronze
- Mfr # 2420-1
- Zoro # G510901184
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Width
38.375 in
Length
14.25 in
For Use With
Use as storage box or planter
Depth
8.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2420-1
- Zoro #
- G510901184
- UPC #
- 72358024205
- Country of Origin
- United States
Dimensions
- Width
- 38.375 in
- Length
- 14.25 in
- Depth
- 8.375 in
Details
- Material
- Polyethylene
- Color
- Bronze
- For Use With
- Use as storage box or planter
- Application
- Outdoors
- Includes
- EMSCO Group 38" Low Profile Trough Planter - Bronze
Description
Add a personal touch to your home with EMSCO's Low Profile Trough Planter.This trough planter delivers the ideal combination of functionality and style in just one product! This planter is made of durable, weatherproof resin material that can withstand prolonged exposure to heat, cold and moisture. The high-density plastic construction delivers long-lasting quality and is dependable enough to carry your plants with total care and protection. Its light enough to lift easily for simple installation, and it offers a long planting area that can accommodate multiple plants. Drainage holes can be added by drilling through the drainage depressions on the bottom of the interior to ensure that your plants are not overwatered. The planter is designed to look like expensive carved stone, but is made of high-density polyethylene plastic resin, making it less expensive, lighter, and elegant enough to fit any home area or decor. But that is not all - this box is highly functional and can be used in more ways than one. Transform the trough into a fancy focal piece for a patio party by adding ice and drinks for guests to keep them hydrated all day long. It can also be used to hold snacks, such as chips or fruit. The possibilities are endless!The planter interior is 0.723 cubic feet, measuring 34.5in L x 10in W x 3.625in H.Enjoy growing beautiful plants and vegetation or hosting parties with EMSCO's Low Profile Trough Planter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.