
Garden Hoe, 48in Fiberglass Handle, 16 Gauge Steel Blade
Mfr # 1230-1
Zoro # G910905799
product price:Â $43.29
/eaKey Features
Blade Width
8 in
Overall Length
5 in
Includes
WORK FORCE Garden Hoe - 48" Fiberglass Handle - 16 Gauge Steel Blade
For Use With
Digging
Material
Fiberglass, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1230-1
Zoro #
G910905799
UPC #
72358123083
Country of Origin
Cambodia
Dimensions
Blade Width
8 in
Overall Length
5 in
Depth
51 in
Details
Includes
WORK FORCE Garden Hoe - 48" Fiberglass Handle - 16 Gauge Steel Blade
For Use With
Digging
Material
Fiberglass, Metal
Application
Outdoors
Color
Red/Black
Description
The CAVEX WORK FORCE 48in Garden Hoe is a great, multipurpose tool for the home gardener. Whether digging out weeds, aerating soil or edging, this garden hoe will be a wonderful performing garden tool. The fiberglass handle is extra stiff to prevent snapping, splintering and warping yet light enough to not weigh you down as you work around your lawn and garden. At the top of the 48 inch handle is a premium ferrule cap. This cap grip provides excellent control and comfort when gardening.The working end of the garden hoe features a heavy-gauge powder coated steel head. Measuring 6.25in wide by 4.5in long, this head is optimally designed to pierce the hardest packed soil yet flared to provide a wide coverage area when working through dirt, soil and grass. The rugged construction of the entire garden hoe is resistant to warping, cracking splintering and rusting for strength and durability that will last. Whetheryou are digging out roots or fine tuning your lawn edging, the 48in CAVEX WORK FORCE Garden Hoe from EMSCO Group is perfect for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.