Garden Shovel & Rake Combo Multi Tool Garden Hoe & Trowel Two in One Gardening Tools
- Mfr # GW69A01-36
- Zoro # G622936616
product price:
$
67.45
/ea
Key Features
Color
Green
Blade Width
2.8 in
Blade Length
3 in
Handle Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW69A01-36
- Zoro #
- G622936616
- UPC #
- 197315878780
- Country of Origin
- China
- Color
- Green
- Item
- Garden Tool Set
Dimensions
- Blade Width
- 2.8 in
- Blade Length
- 3 in
- Handle Length
- 17 in
Description
Tackle two of the most common gardening tasks, planting and weeding, using only one tool with our “Trake in Gardening Trowel and Weed Rake Combo Tool by Kings County Tools. This garden trowels hand tool features a small garden shovel on one side and a weeding rake on the other, perfect for transplanting veggie plants, turning over dirt, raking weeds, and aerating soil all in one tool. Made of polished cast-aluminum, our planting tools are durable for long-lasting use, with rubberized sure-grip handles that are comfortable to hold. The 17-inch overall length of the garden claw hand tool gives you a significant leverage advantage for hard soil and tenacious roots, and the garden hand shovel has inch demarcations to help you gauge planting depth for seeds, bulbs, and plants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.