Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Cobalt Blue

  • Mfr # 2656-1

  • Zoro # G910901333


product price:  $31.39
/ea

Key Features

Bucket/Pail Material
Polyethylene
Color
Cobalt Blue
Bucket/Pail Width
21.25 in
Bucket/Pail Length
21.25 in
For Use With
Store supplies or cargo for a trip, use as a storage bucket around the house, keep toys & crafts organized, feed & water livestock or larger pets, use on cleaning and maintenance projects or for whatever job you need a giant storage tub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2656-1
Zoro #
G910901333
UPC #
72358026568
Country of Origin
United States

Dimensions

Bucket/Pail Width
21.25 in
Bucket/Pail Length
21.25 in
Depth
16.75 in

Details

Bucket/Pail Material
Polyethylene
Color
Cobalt Blue
For Use With
Store supplies or cargo for a trip, use as a storage bucket around the house, keep toys & crafts organized, feed & water livestock or larger pets, use on cleaning and maintenance projects or for whatever job you need a giant storage tub
Includes
Utility Tub - 17.5 Gallon Bucket - For Maintenance Cleaning Growing and More - Cobalt Blue

Description

The Utility Tub by EMSCO Group is not your typical bucket. This tub is HUGE at 17.5 gallons of capacity. Take on big jobs such as mopping large areas or moving larger amounts of liquids or supplies around. The Utility Tub is made from thick polyethylene plastic that is both BPA-free and FDA-approved for contact with edibles. Not only does this mean it is strong & durable but incredibly safe for everyone from small children to pets. Because of it is large carrying capacity, two large handles are molded into the top rim so you can easily grasp and lift or drag the bucket around. This bucket is simple but its uses are endless: Store supplies or cargo for a trip, use as a storage bucket around the house, keep toys & crafts organized, feed & water livestock or larger pets, use on cleaning and maintenance projects or for whatever job you need a giant storage tub. The walls of the storage bucket are also very smooth to prevent sticking which is a big plus when working with loose materials such as soil or when removing root vegetables when it is a planter.The Utility Tub by EMSCO Group is available in a wide variety of colors when you need to easily identify a colored bucket or you want to match it with surrounding elements such as furniture or other storage equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.