
Reward Series Porcelain Mosaic Tile, 11 in L Tile, 10 in W Tile, Pressed Edge, White, 10PK
Mfr # F27REWAWH1011MHW
Zoro # G822433564
product price:Â $276.99
/pk 10, $27.70/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
10 in
Thickness
6 mm
Finish
Gloss
Coverage Area
8.3 sq-ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F27REWAWH1011MHW
Zoro #
G822433564
UPC #
759147976685
Country of Origin
Sri Lanka
Dimensions
Length
11 in
Width
10 in
Thickness
6 mm
Details
Color
White
Finish
Gloss
Coverage Area
8.3 sq-ft
Description
Reward porcelain tile celebrates geometric shapes with classic elongated hexagons, bricks and curvy fish scales. Even in simplicity, these tiles are styled to make a signature and durable moment for those investing in their next home renovation or design project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.