(ECCHAT700TC) Connector Cables

  • Mfr # ECCHAT700TC

  • Zoro # G914924321


product price:  $60.95
/ea

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type C - Male
Connector on First End Details
1 x USB Type A - Male
Device Supported
Smartphone, Tablet
Features
Charging, Reversible, Flat Cable, Tangle-free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECCHAT700TC
Zoro #
G914924321
UPC #
3126170158147
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type C - Male
Connector on First End Details
1 x USB Type A - Male
Device Supported
Smartphone, Tablet
Features
Charging, Reversible, Flat Cable, Tangle-free
Connector on Second End Details
1 x USB Type C - Male
Cable Type
USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.