Shop EMTEK
See all product information
Create Account
8200NWUS3 Norwich Knob Privacy With Regular Rose for 1-1/4" to 2" Door Lifetime Brass Finish
- Mfr # 8200NWUS3
- Zoro # G702098852
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Norwich
Lockset Function
Privacy
Series
Norwich
Lockset Material
Brass
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8200NWUS3
- Zoro #
- G702098852
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Required Door Thickness
- 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
- Height
- 2-3/4"
- Width
- 2-3/4"
Details
- Lockset Handle Type
- Norwich
- Lockset Function
- Privacy
- Series
- Norwich
- Lockset Material
- Brass
- Backset
- 2-3/4", 2-3/8"
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.