Shop EMTEK
See all product information
Create Account
Antique Nickel Handleset F133507RKUS15ALH212
- Mfr # F133507RKUS15ALH212
- Zoro # G5212193
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Antique Nickel
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F133507RKUS15ALH212
- Zoro #
- G5212193
- UPC #
- -
- Country of Origin
- China
- Item
- Antique Nickel Handleset,F133507RKUS15AL
- Lockset Function
- Entry
- Finish
- Antique Nickel
- Features
- Single Cylinder
- Lockset Handle Type
- Knob
- Strike Type
- Mortise
- Style
- Left Hand
- Product Type
- Plate
Description
Antique Nickel Handleset,F133507RKUS15AL