Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Privacy 8221PUS26

  • Mfr # 8221PUS26

  • Zoro # G3578603


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Providence
Lockset Function
Privacy
Series
Providence
Lockset Material
Brass
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8221PUS26
Zoro #
G3578603
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Height
4.375 in.
Width
2.5625 in.

Details

Item
Bright Chrome Privacy 8221PUS26
Lockset Handle Type
Providence
Lockset Function
Privacy
Series
Providence
Lockset Material
Brass
Backset
2-3/4" or 2-3/8"

Description

Item Bright Chrome Privacy 8221PUS26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.