Shop EMTEK
See all product information
Create Account
Flat Black Handleset 452721BZEGFB
- Mfr # 452721BZEGFB
- Zoro # G5555139
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Features
Double Cylinder
Lockset Handle Type
Knob
Style
Tubular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452721BZEGFB
- Zoro #
- G5555139
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Black Handleset 452721BZEGFB
- Finish
- Bronze
- Features
- Double Cylinder
- Lockset Handle Type
- Knob
- Style
- Tubular
Description
Flat Black Handleset 452721BZEGFB