Zoro Homepage

Flat Black Handleset 461121JFB

  • Mfr # 461121JFB

  • Zoro # G5560739


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Features
Single Cylinder
Lockset Handle Type
Knob
Outside Trim Type
Grip
Style
Tubular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461121JFB
Zoro #
G5560739
UPC #
-
Country of Origin
China

Details

Item
Flat Black Handleset 461121JFB
Finish
Flat Black
Features
Single Cylinder
Lockset Handle Type
Knob
Outside Trim Type
Grip
Style
Tubular

Description

Flat Black Handleset 461121JFB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.