Shop EMTEK
See all product information
Flat Black Handleset 461131LFBLH
Mfr # 461131LFBLH
Zoro # G5561204
product price:Â $516.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
Includes
Trim
Features
Single Cylinder
Outside Trim Type
Grip
Style
Tubular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 461131LFBLH
- Zoro #
- G5561204
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Flat Black Handleset 461131LFBLH
- Finish
- Flat Black
- Includes
- Trim
- Features
- Single Cylinder
- Outside Trim Type
- Grip
- Style
- Tubular
Description
Flat Black Handleset 461131LFBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.