Shop EMTEK
See all product information
Create Account
Flat Black Handleset 4809WSUS19
- Mfr # 4809WSUS19
- Zoro # G1539397
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dummy
Finish
Flat Black
Style
Tubular
Lockset Handle Type
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4809WSUS19
- Zoro #
- G1539397
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Flat Black,Handleset,4809WSUS19
- Lockset Function
- Dummy
- Finish
- Flat Black
- Style
- Tubular
- Lockset Handle Type
- Knob
Description
Flat Black,Handleset,4809WSUS19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.