Shop EMTEK
See all product information
Create Account
Flat Black Handleset F133545BLUS19RH234
- Mfr # F133545BLUS19RH234
- Zoro # G8053064
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Flat Black
Features
Single Cylinder
Strike Type
Mortise
Style
Bristol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F133545BLUS19RH234
- Zoro #
- G8053064
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Black Handleset,F133545BLUS19RH234
- Lockset Function
- Entry
- Finish
- Flat Black
- Features
- Single Cylinder
- Strike Type
- Mortise
- Style
- Bristol
- Product Type
- Plate
Description
Flat Black Handleset,F133545BLUS19RH234
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.