Flat Black Handleset F133551TRTUS19LH234

  • Mfr # F133551TRTUS19LH234

  • Zoro # G8070004


product price:  $858.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Features
Single Cylinder
Style
Left Hand
Lockset Handle Type
Knob
Strike Type
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F133551TRTUS19LH234
Zoro #
G8070004
UPC #
-
Country of Origin
China

Details

Item
Flat Black Handleset,F133551TRTUS19LH234
Finish
Flat Black
Features
Single Cylinder
Style
Left Hand
Lockset Handle Type
Knob
Strike Type
Mortise
Product Type
Plate

Description

Flat Black Handleset,F133551TRTUS19LH234

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.