Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Handlesets
- Mfr # F92 PLY 716
- Zoro # G810075608
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Bronze
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Varies
Color
Antique Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F92 PLY 716
- Zoro #
- G810075608
- UPC #
- 197163262717
- Country of Origin
- Mexico
- Finish
- Antique Bronze
- Includes
- Handlesets
- Material
- Varies
- Color
- Antique Bronze
Dimensions
- Required Door Thickness
- 1-5/8 In. - 1-3/4 In.
Description
Inactive Handleset Exterior Only, Plymouth Style, Antique Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.