Shop EMTEK
See all product information
Create Account
Flat Black Handleset F203545BNUS19RH212
Mfr # F203545BNUS19RH212
Zoro # G2101996
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Flat Black
Features
Single Cylinder
Strike Type
Mortise
Product Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F203545BNUS19RH212
- Zoro #
- G2101996
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Black Handleset F203545BNUS19RH212
- Lockset Function
- Entry
- Finish
- Flat Black
- Features
- Single Cylinder
- Strike Type
- Mortise
- Product Type
- Plate
Description
Flat Black Handleset F203545BNUS19RH212