Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Black Mortise, 3349CKUS19LH212

  • Mfr # 3349CKUS19LH212

  • Zoro # G1895758


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Includes
Trim
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3349CKUS19LH212
Zoro #
G1895758
UPC #
-
Country of Origin
China

Details

Item
Flat Black Mortise,3349CKUS19LH212
Finish
Flat Black
Includes
Trim
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Lockset Handle Type
Knob

Description

Flat Black Mortise,3349CKUS19LH212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.