Zoro Homepage

Flat Black Mortise, 3349HLOUS19LH212

  • Mfr # 3349HLOUS19LH212

  • Zoro # G1897079


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Style
Left Hand
Features
Single Cylinder
Finish
Flat Black
Strike Type
Mortise
Product Type
Lever Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3349HLOUS19LH212
Zoro #
G1897079
UPC #
-
Country of Origin
China

Details

Style
Left Hand
Item
Flat Black Mortise,3349HLOUS19LH212
Features
Single Cylinder
Finish
Flat Black
Strike Type
Mortise
Product Type
Lever Trim

Description

Flat Black Mortise,3349HLOUS19LH212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.