Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O
- Mfr # B60 ADD 716 KA4
- Zoro # G509957895
product price:Â
$
65.79
/ea
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Antique Bronze
Material
Metal
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B60 ADD 716 KA4
- Zoro #
- G509957895
- UPC #
- 197163139309
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Antique Bronze
- Material
- Metal
- Cylinder Core Type
- Conventional Cylinder
- Type
- Deadbolts
- Weight
- 2.1 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 8.14 in
- Width
- 4.37 in
Description
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual Option Latch, Addison Rose, Antique Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.