Zoro Homepage

Flat Black Pull 86445US19

  • Mfr # 86445US19

  • Zoro # G4276485


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Projection
2"
Length
19 in.
Width
1"
Center-to-Center Measurement
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86445US19
Zoro #
G4276485
UPC #
-
Country of Origin
China

Dimensions

Length
19 in.
Width
1"

Details

Material
Brass
Projection
2"
Center-to-Center Measurement
18"
Grip Style
Appliance Pulls, Handle Pulls
Series/Collection
Contemporary
Item
Flat Black Pull 86445US19
Series
Brass Trinity

Description

Flat Black Pull 86445US19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.