
Flat Black Pull 86485US19
Mfr # 86485US19
Zoro # G4279215
product price: $40.99
/eaKey Features
Material
Zinc
Length
10.375 in.
Width
0.375 in.
Projection
1.125 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86485US19
Zoro #
G4279215
UPC #
-
Country of Origin
China
Dimensions
Length
10.375 in.
Width
0.375 in.
Details
Material
Zinc
Projection
1.125 in.
Item
Flat Black Pull 86485US19
Includes
Installation Hardware
Grip Style
Handle Pulls
Description
Flat Black Pull 86485US19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.