Shop EMTEK
See all product information
Create Account
French Antique Brass Handleset F133543ENUS7LH234
- Mfr # F133543ENUS7LH234
- Zoro # G5224845
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
French Antique Brass
Features
Single Cylinder
Style
Elan
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F133543ENUS7LH234
- Zoro #
- G5224845
- UPC #
- -
- Country of Origin
- China
Details
- Item
- French Antique Brass Handleset,F133543EN
- Lockset Function
- Entry
- Finish
- French Antique Brass
- Features
- Single Cylinder
- Style
- Elan
- Strike Type
- Mortise
- Product Type
- Plate
Description
French Antique Brass Handleset,F133543EN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.