French Antique Brass Handleset F133551BLUS7LH234
- Mfr # F133551BLUS7LH234
- Zoro # G8060904
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Finish
French Antique Brass
Features
Single Cylinder
Style
Bristol
Lockset Handle Type
Knob
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F133551BLUS7LH234
- Zoro #
- G8060904
- UPC #
- -
- Country of Origin
- China
- Item
- French Antique Brass Handleset,F133551BL
- Finish
- French Antique Brass
- Features
- Single Cylinder
- Style
- Bristol
- Lockset Handle Type
- Knob
- Strike Type
- Mortise
- Product Type
- Plate
Description
French Antique Brass Handleset,F133551BL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.