Zoro Homepage

French Antique Brass Privacy 8221OTUS7

  • Mfr # 8221OTUS7

  • Zoro # G3578524


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Old Town
Lockset Function
Privacy
Series
Old Town
Lockset Material
Brass, Crystal
Required Door Thickness
1-1/4" to 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8221OTUS7
Zoro #
G3578524
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/4" to 2"
Width
2.5625 in.
Height
4.375 in.

Details

Item
French Antique Brass Privacy 8221OTUS7
Lockset Handle Type
Old Town
Lockset Function
Privacy
Series
Old Town
Lockset Material
Brass, Crystal
Backset
2-3/4" or 2-3/8"

Description

Item French Antique Brass Privacy 8221OTUS7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.