
L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage w/Disk Rose for 1-1/4 in to 2 in Door
Mfr # 5109US19.LSUS19.KNUS19.LH
Zoro # G108384030
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4", 2-3/8"
Lockset Function
Passage
Required Door Thickness
1-1/4" to 2"
Series
Knurled
Style
Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5109US19.LSUS19.KNUS19.LH
Zoro #
G108384030
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-1/4" to 2"
Width
2.5 in.
Height
2.5 in.
Details
Backset
2-3/4", 2-3/8"
Lockset Function
Passage
Series
Knurled
Style
Lever
Handle Material
Metal
Net Weight
2.00 lbs.
Application
SELECT Brass, Pre-Configured
Door Handing
Left
Material
Brass
Fire Rated
No
Latch Face
Round Corner or Square Corner
Arbor Design
Knurled
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage with Disk Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.