
L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door
Mfr # 5110US19.LSUS19.KNUS19.RH
Zoro # G708384027
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4" or 2-3/8"
Lockset Function
Passage
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Series
Knurled
Style
Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5110US19.LSUS19.KNUS19.RH
Zoro #
G708384027
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Height
2.5 in.
Width
2.5 in.
Details
Backset
2-3/4" or 2-3/8"
Lockset Function
Passage
Series
Knurled
Style
Lever
Application
SELECT Brass, Pre-Configured
Arbor Design
Knurled
Net Weight
2.00 lbs.
Material
Brass
Fire Rated
No
Latch Face
Round Corner, Square Corner
Door Handing
Right
Handle Material
Metal
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage with Square Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.