Shop SCHLAGE

Grade 2 Passage Tubular Lock, Non-Keyed, Selena Lever, A Rose, Satin Chrome Finish

  • Mfr # PT10 SELA 626
  • Zoro # G223514114

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Finish
626/US26D
Fire Rated
Yes
Door Handing
Field Reversible
Required Door Thickness
1-3/8" to 1-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT10 SELA 626
Zoro #
G223514114
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" to 1-3/4"

Details

Lockset Grade
Grade 2
Finish
626/US26D
Fire Rated
Yes
Door Handing
Field Reversible
Cylinder Core Type
Non-Keyed
Fire Rated (Hours)
3 hr
Standards
UL 10C, A156.2, Series 4000
Strike Type
T-Square Corner
Color
Matte Silver
Arbor Design
SEL - Selena Lever
Application
PT10-Passage Latch
Item
Tubular Lock
Material
Zinc and Steel

Description

A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.