
Lifetime Brass Handleset F133343RBKPVDLH234
Mfr # F133343RBKPVDLH234
Zoro # G8005236
product price:Â $929.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Lockset Handle Type
Knob
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F133343RBKPVDLH234
Zoro #
G8005236
UPC #
-
Country of Origin
China
Details
Item
Lifetime Brass Handleset,F133343RBKPVDLH
Finish
Brass
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Lockset Handle Type
Knob
Description
Lifetime Brass Handleset,F133343RBKPVDLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.