Lifetime Brass Handleset F133506RKPVDRH212
- Mfr # F133506RKPVDRH212
- Zoro # G5206259
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Brass
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F133506RKPVDRH212
- Zoro #
- G5206259
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Lifetime Brass Handleset,F133506RKPVDRH2
- Lockset Function
- Entry
- Finish
- Brass
- Features
- Single Cylinder
- Lockset Handle Type
- Knob
- Strike Type
- Mortise
- Product Type
- Plate
Description
Lifetime Brass Handleset,F133506RKPVDRH2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.