Lifetime Brass Handleset F133551WPVDLH212

  • Mfr # F133551WPVDLH212

  • Zoro # G8070729


product price:  $858.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Features
Single Cylinder
Style
Left Hand
Lockset Handle Type
Knob
Strike Type
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F133551WPVDLH212
Zoro #
G8070729
UPC #
-
Country of Origin
China

Details

Item
Lifetime Brass Handleset,F133551WPVDLH21
Finish
Brass
Features
Single Cylinder
Style
Left Hand
Lockset Handle Type
Knob
Strike Type
Mortise
Product Type
Plate

Description

Lifetime Brass Handleset,F133551WPVDLH21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.