
Norwich Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Polished Chrome
Mfr # 8200NWUS26
Zoro # G308386889
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Norwich
Lockset Function
Privacy
Series
Norwich
Lockset Material
Brass
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8200NWUS26
Zoro #
G308386889
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Width
2.75 in.
Height
2-3/4"
Details
Lockset Handle Type
Norwich
Lockset Function
Privacy
Series
Norwich
Lockset Material
Brass
Backset
2-3/4" or 2-3/8"
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Norwich Knob 2-3/8 in Backset Privacy With Regular Rose for 1-1/4 in to 2 in Door Polished Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.