
Oil Rubbed Bronze Pocket, 2115US10B138
Mfr # 2115US10B138
Zoro # G1508554
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Oil Rubbed Bronze
Width
2.875 in.
Height
7.25 in.
Mounting
Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2115US10B138
Zoro #
G1508554
UPC #
-
Country of Origin
China
Dimensions
Width
2.875 in.
Height
7.25 in.
Details
Item
Oil Rubbed Bronze Pocket,2115US10B138
Material
Brass
Finish
Oil Rubbed Bronze
Mounting
Door
Product Type
Mortise Lock
Grip Style
Rectangular
Description
Oil Rubbed Bronze Pocket,2115US10B138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.