Zoro Homepage

Oil Rubbed Bronze Pull 86365US10B

  • Mfr # 86365US10B

  • Zoro # G4272757


product price: $62.75
/ea

Key Features

Material
Brass
Length
14-1/2"
Width
0.5 in.
Projection
1.25 in.
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86365US10B
Zoro #
G4272757
UPC #
-
Country of Origin
China

Dimensions

Length
14-1/2"
Width
0.5 in.

Details

Material
Brass
Projection
1.25 in.
Item
Oil Rubbed Bronze Pull 86365US10B
Includes
Installation Hardware
Grip Style
Bar Pulls

Description

Oil Rubbed Bronze Pull 86365US10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.