Providence Knob 2-3/8" Backset Privacy With Regular Rose for 1-1/4" to 2" Door Polished Brass

  • Mfr # 8200PUS3

  • Zoro # G704861652


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Providence
Lockset Function
Privacy
Series
Providence
Lockset Material
Brass
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200PUS3
Zoro #
G704861652
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Height
2-3/4"
Width
2.75 in.

Details

Lockset Handle Type
Providence
Lockset Function
Privacy
Series
Providence
Lockset Material
Brass
Backset
2-3/4", 2-3/8"

Description

Emtek 8200PUS3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.