Providence Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Flat Black Finish

  • Mfr # 8200PUS19

  • Zoro # G408386895


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Providence
Lockset Function
Privacy
Series
Providence
Lockset Material
Brass
Required Door Thickness
1-1/4" to 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8200PUS19
Zoro #
G408386895
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/4" to 2"
Height
2.75 in.
Width
2.75 in.

Details

Lockset Handle Type
Providence
Lockset Function
Privacy
Series
Providence
Lockset Material
Brass
Backset
2-3/4", 2-3/8"

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Providence Knob 2-3/8 in Backset Privacy With Regular Rose for 1-1/4 in to 2 in Door Flat Black Finish

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.