Zoro Homepage

Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door

  • Mfr # 5212ROUUS26

  • Zoro # G208386927


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Series
Round Knobset
Lockset Material
Brass
Required Door Thickness
1-1/4" to 2"
Backset
2-3/4", 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5212ROUUS26
Zoro #
G208386927
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/4" to 2"

Details

Lockset Function
Privacy
Series
Round Knobset
Lockset Material
Brass
Backset
2-3/4", 2-3/8"

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Round Knob 2-3/8 in Backset Privacy With Modern Rectangular Rose for 1-1/4 in to 2 in Door Polished Chrome Finish

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.