Shop EMTEK
See all product information
Create Account
Round Knob 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door Polished Chrome Finish
- Mfr # 5210ROUUS26
- Zoro # G208386934
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Round Knobset
Lockset Material
Brass
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Backset
2-3/4" or 2-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5210ROUUS26
- Zoro #
- G208386934
- UPC #
- -
- Country of Origin
- United States
- Lockset Function
- Privacy
- Series
- Round Knobset
- Lockset Material
- Brass
- Backset
- 2-3/4" or 2-3/8"
Dimensions
- Required Door Thickness
- 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Polished Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.