Round Knob 2-3/8in Backset Privacy with Disk Rose for 1-1/4in to 2in Door Brushed Stainless (Discontinued)
- Mfr # S20002RNKSS
- Zoro # G515503000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S20002RNKSS
Zoro #
G515503000
UPC #
-
Country of Origin
United States
Dimensions
Length
9.2 in
Width
5 in
Height
3.5 in
Details
Lockset Finish
Brushed Stainless Steel
Series
Passage and Privacy Lockset Collection
Lockset Material
Stainless Steel
Color
Brushed Stainless Steel
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Round Knob 2-3/8in Backset Privacy with Disk Rose for 1-1/4in to 2in Door Brushed Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.