Round Knob 2-3/8in Backset Privacy with Square Rose for 1-1/4in to 2in Door Brushed (Discontinued)
- Mfr # S20003RNKSS
- Zoro # G415502998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S20003RNKSS
Zoro #
G415502998
UPC #
-
Country of Origin
United States
Dimensions
Length
9.1 in
Height
3.5 in
Width
5 in
Details
Series
Passage and Privacy Lockset Collection
Lockset Finish
Brushed Stainless Steel
Lockset Material
Stainless Steel
Color
Brushed Stainless Steel
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Round Knob 2-3/8in Backset Privacy with Square Rose for 1-1/4in to 2in Door Brushed Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.