
Satin Nickel Dummy 8521NWUS15
Mfr # 8521NWUS15
Zoro # G4252554
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Locket Handle Type
Norwich
Lockset Function
Dummy Set
Required Door Thickness
1-3/8" to 1-3/4"
Series
Norwich
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8521NWUS15
Zoro #
G4252554
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8" to 1-3/4"
Width
2.5625 in.
Height
4.375 in.
Details
Item
Satin Nickel Dummy 8521NWUS15
Locket Handle Type
Norwich
Lockset Function
Dummy Set
Series
Norwich
Fire Rated
No
Application
Brass Classic, Pre-Configured
Material
Brass
Description
Item Satin Nickel Dummy 8521NWUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.