
Satin Nickel Passage 8100PUS15
Mfr # 8100PUS15
Zoro # G3475904
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Passage
Lockset Handle Type
Providence
Required Door Thickness
1-1/4" to 2"
Style
Knob
Series
Providence
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8100PUS15
Zoro #
G3475904
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-1/4" to 2"
Height
2.75 in.
Width
2.75 in.
Details
Lockset Function
Passage
Lockset Handle Type
Providence
Style
Knob
Item
Satin Nickel Passage 8100PUS15
Series
Providence
Backset
2-3/4", 2-3/8"
Door Handing
Left, Reversible, Right
Material
Brass
Fire Rated
No
Description
Item Satin Nickel Passage 8100PUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.