Shop EMTEK
See all product information
Satin Stainless Steel Handleset 461232SVSATINSTEEL
Mfr # 461232SVSATINSTEEL
Zoro # G5562577
product price:Â $451.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Features
Single Cylinder
Lockset Handle Type
Knob
Style
Tubular
Outside Trim Type
Grip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
461232SVSATINSTEEL
Zoro #
G5562577
UPC #
-
Country of Origin
China
Details
Item
Satin Stainless Steel Handleset 461232SV
Finish
Satin Stainless Steel
Features
Single Cylinder
Lockset Handle Type
Knob
Style
Tubular
Outside Trim Type
Grip
Description
Satin Stainless Steel Handleset 461232SV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.